EZ 70W Quadri-Volt HPS 1" Ceiling Mount

Item #: 1135224

Cat #: EMS070X3

UPC: 783936136042

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EMS070X3 EZ 70W QUAD HPS

Overview

KIL EMS070X3 EZ 70W QUAD HPS
Also known as: 783936136042, EMS070X3, KILEMS070X3

Specifications

No Specifications Available