HID 70W HPS Quadri-Volt 1" Wall Mount with Guard

Item #: 1135217

Cat #: EMS070B3G

UPC: 783936148922

Company wide:
0 in stock
Documents & Guides
KIL EMS070B3G HID 70W HPS QUA

Overview

KIL EMS070B3G HID 70W HPS QUA
Also known as: 783936148922, EMS070B3G, KILEMS070B3G

Specifications

No Specifications Available