HID 50W HPS Quadri-Volt 1" Ceiling Mount

Item #: 1135207

Cat #: EMS050X3

UPC: 783936135960

Company wide:
0 in stock
Documents & Guides
KIL EMS050X3 HID 50W HPS QUAD

Overview

KIL EMS050X3 HID 50W HPS QUAD
Also known as: 783936135960, EMS050X3, KILEMS050X3

Specifications

No Specifications Available