HID 50W HPS Quadri-Volt 1" Pendant with Guard

Item #: 1135195

Cat #: EMS050A3G

UPC: 783936148762

Company wide:
0 in stock
Documents & Guides
KIL EMS050A3G HID 50W HPS QUA

Overview

KIL EMS050A3G HID 50W HPS QUA
Also known as: 783936148762, EMS050A3G, KILEMS050A3G

Specifications

No Specifications Available