HID 50W HPS Quadri-Volt 1" Pendant

Item #: 1135194

Cat #: EMS050A3

UPC: 783936135908

Company wide:
0 in stock
Documents & Guides
KIL EMS050A3 HID 50W HPS QUAD

Overview

KIL EMS050A3 HID 50W HPS QUAD
Also known as: 783936135908, EMS050A3, KILEMS050A3

Specifications

No Specifications Available