EML 120-277V 1" Wall Bracket Mount Clear Globe with Guard

Item #: 1135186

Cat #: EMLC5030B3G

UPC: 783936157566

Company wide:
0 in stock
Documents & Guides
KIL EMLC5030B3G EML 50W LED 1

Overview

KIL EMLC5030B3G EML 50W LED 1
Also known as: 783936157566, EMLC5030B3G, KILEMLC5030B3G

Specifications

No Specifications Available