EML Series LED High Bay/ Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 2930 Lumens

Item #: 1135179

Cat #: EMLC4530D4G

UPC: 783936084596

Company wide:
0 in stock
Documents & Guides
KIL EMLC4530D4G EMLC 45W D4 G

Overview

KIL EMLC4530D4G EMLC 45W D4 G
Also known as: 783936084596, EMLC4530D4G, KILEMLC4530D4G

Specifications

No Specifications Available