EML 120-277V 1" Ceiling Mount Fluted Globe with Guard

Item #: 1135168

Cat #: EML5030X3G

UPC: 783936157467

$ 6193.70 EA
Company wide:
0 in stock
Documents & Guides
KIL EML5030X3G EML 50W LED 12

Overview

KIL EML5030X3G EML 50W LED 12
Also known as: 783936157467, EML5030X3G, KILEML5030X3G

Specifications

No Specifications Available