EML 120-277V 1" Wall Bracket Mount Fluted Globe with Guard

Item #: 1135166

Cat #: EML5030B3G

UPC: 783936157733

$ 5939.45 EA
Company wide:
0 in stock
Documents & Guides
KIL EML5030B3G EML 50W LED 12

Overview

KIL EML5030B3G EML 50W LED 12
Also known as: 783936157733, EML5030B3G, KILEML5030B3G

Specifications

No Specifications Available