EML 120-277V 1" NPT Pendant Mount Fluted Globe with Guard

Item #: 1135164

Cat #: EML5030A3G

UPC: 783936157450

$ 5917.57 EA
Company wide:
0 in stock
Documents & Guides
KIL EML5030A3G EML 50W LED 12

Overview

KIL EML5030A3G EML 50W LED 12
Also known as: 783936157450, EML5030A3G, KILEML5030A3G

Specifications

No Specifications Available