EML 120-277V 1" Ceiling Mount Fluted Globe with Guard

Item #: 1135157

Cat #: EML4030X3G

UPC: 783936157719

$ 5526.20 EA
Company wide:
0 in stock
Documents & Guides
KIL EML4030X3G EML 40W LED 12

Overview

KIL EML4030X3G EML 40W LED 12
Also known as: 783936157719, EML4030X3G, KILEML4030X3G

Specifications

No Specifications Available