LED Fixture, Explosion-Proof, 3400 Lumen, 40 Watt, 120-277V

Item #: 1135153

Cat #: EML4030B2G

UPC: 783936157238

$ 5943.14 EA
Company wide:
0 in stock
Documents & Guides
LED Fixture, Explosion-Proof, 3400 Lumen, 40 Watt, 120-277 Volt, 3/4 Inch Wall Bracket Mount, Fluted Globe with Guard

Overview

LED Fixture, Explosion-Proof, 3400 Lumen, 40 Watt, 120-277 Volt, 3/4 Inch Wall Bracket Mount, Fluted Globe with Guard
Also known as: 783936157238, EML4030B2G, KILEML4030B2G

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Bracket
Wattage: 40
Lumens: 3400
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED
Mounting: Bracket
Lumens: 3400
Volts AC Range: 120 - 277