EML 120-277V 1" NPT Pendant Mount Fluted Globe with Guard

Item #: 1135151

Cat #: EML4030A3G

UPC: 783936157214

$ 5250.06 EA
Company wide:
0 in stock
Documents & Guides
KIL EML4030A3G EML 40W LED 12

Overview

KIL EML4030A3G EML 40W LED 12
Also known as: 783936157214, EML4030A3G, KILEML4030A3G

Specifications

No Specifications Available