
EMI Series - Aluminum 150W Incandescent Light Fixture - 250VAC Max
Item #: 1135147
Cat #: EMI15
UPC: 783936143248
$ 1230.13 EA
Company wide:
0
in stock
Documents & Guides
KIL EMI15 INCAND 150W 1-1/2 S
Overview
KIL EMI15 INCAND 150W 1-1/2 S
Also known as: 783936143248, EMI15, KILEMI15
Features & Benefits
- Four light sources—Incandescent, compact fluorescent, high pressure sodium and metal halide
- Mounting choice—Pendant, ceiling, 25˚ stanchion or 90˚ wall mount, all with “wireless” design that allows fast, easy fixture installation
- Factory sealed—No external seal needed. Simply wire mounting cap and thread on fixture to install
- Compact size—Medium base incandescent and HID lamps, plus PL fluorescent lamps allow smaller fixture design
- Corrosion resistant—Copper-free aluminum die-cast construction.
- Baked powder epoxy finish, electrostatically applied.
- Exposed hardware is 316 grade stainless steel.
Specifications
No Specifications Available