CLI 100W Metal Halide 1" Bracket Mount with Guard

Item #: 1135138

Cat #: EMH100B3G

UPC: 783936148205

Company wide:
0 in stock
Documents & Guides
KIL EMH100B3G CLI 100W MH 1 B

Overview

KIL EMH100B3G CLI 100W MH 1 B
Also known as: 783936148205, EMH100B3G, KILEMH100B3G

Specifications

No Specifications Available