70W Metal Halide 1" Bracket Mount with Guard

Item #: 1135121

Cat #: EMH070B3G

UPC: 783936148182

Company wide:
0 in stock
Documents & Guides
KIL EMH070B3G FIXT 70W MH 1 B

Overview

KIL EMH070B3G FIXT 70W MH 1 B
Also known as: 783936148182, EMH070B3G, KILEMH070B3G

Specifications

No Specifications Available