70W Metal Halide 1" Pendant

Item #: 1135115

Cat #: EMH070A3

UPC: 783936135342

Company wide:
0 in stock
Documents & Guides
KIL EMH070A3 FIXT 70W MH 1 PE

Overview

KIL EMH070A3 FIXT 70W MH 1 PE
Also known as: 783936135342, EMH070A3, KILEMH070A3

Specifications

No Specifications Available