50W Metal Halide 1" Ceiling Mount with Guard

Item #: 1135111

Cat #: EMH050X3G

UPC: 783936148281

Company wide:
0 in stock
Documents & Guides
KIL EMH050X3G FIXT 50W MH 1 C

Overview

KIL EMH050X3G FIXT 50W MH 1 C
Also known as: 783936148281, EMH050X3G, KILEMH050X3G

Specifications

No Specifications Available