50W Metal Halide 1" Ceiling Mount

Item #: 1135110

Cat #: EMH050X3

UPC: 783936135328

Company wide:
0 in stock
Documents & Guides
KIL EMH050X3 FIXT 50W MH 1 CE

Overview

KIL EMH050X3 FIXT 50W MH 1 CE
Also known as: 783936135328, EMH050X3, KILEMH050X3

Specifications

No Specifications Available