50W Metal Halide 1" Bracket Mount with Guard

Item #: 1135102

Cat #: EMH050B3G

UPC: 783936148168

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EMH050B3G FIXT 50W MH 1 B

Overview

KIL EMH050B3G FIXT 50W MH 1 B
Also known as: 783936148168, EMH050B3G, KILEMH050B3G

Specifications

No Specifications Available