50W Metal Halide 1" Pendant with Guard

Item #: 1135097

Cat #: EMH050A3G

UPC: 783936148106

Company wide:
0 in stock
Documents & Guides
KIL EMH050A3G FIXT 50W MH 1 P

Overview

KIL EMH050A3G FIXT 50W MH 1 P
Also known as: 783936148106, EMH050A3G, KILEMH050A3G

Specifications

No Specifications Available