50W Metal Halide 1" Pendant

Item #: 1135096

Cat #: EMH050A3

UPC: 783936135267

Company wide:
0 in stock
Documents & Guides
KIL EMH050A3 FIXT 50W MH 1 PE

Overview

KIL EMH050A3 FIXT 50W MH 1 PE
Also known as: 783936135267, EMH050A3, KILEMH050A3

Specifications

No Specifications Available