2
more

$ 0.06 EA
Company wide:
53,000
in stock
Documents & Guides
StrongHold™Cable Tie, Natural, PA 6.6, 50lb Min Loop Tensile, 14.57"
Overview
StrongHold™Cable Tie, Natural, PA 6.6, 50lb Min Loop Tensile, 14.57"
The S15-50-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 14.57” (370mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 1000.
Also known as: 613056340664, S15-50-M, PDTS1550M
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Natural |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Family / Style: | StrongHold™ |
| Product Thickness: | 0.051 in |
| Length: | 14.570 in |
| Diameter: | 4.020 in |
| Width: | 0.190 in |
| Color: | Natural |
| Material: | Nylon |
| Product Thickness: | 0.051 in |
| Diameter: | 4.020 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Family / Style: | StrongHold™ |
| Length: | 14.570 in |