1" x 19" Flexible Coupling, Stainless Steel, Quad Listed

Item #: 1135019

Cat #: EKJ-319SS-EX

UPC: 783936073538

$ 3793.57 EA
Company wide:
0 in stock
KIL EKJ-319SS-EX FLEX COUPLIN

Overview

KIL EKJ-319SS-EX FLEX COUPLIN

Killark's flexible couplings are ATEX/IEC Certified, and can be used in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.

Also known as: 783936073538, EKJ-319SS-EX, KILEKJ319SSEX

Features & Benefits

  • Stainless Steel flexible metal construction
  • NPT male fitting (316SS) welded to each end
  • Outer Braid (304SS) with inner flex hose of 321SS
  • Inner liner of silicone coated fabric
  • Certified QUAD listed

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 19 in
Diameter: 1 in
Length: 19 in
Material: Stainless Steel