This product has been discontinued.

Copper Cable, Enhanced Cat 6, 4-Pair, 23
Item #: 1134991
Cat #: PUP6004BU-WLP
UPC: 613056257498
Company wide:
0
in stock
Discontinued
Documents & Guides
TX6000™ Enhanced Category 6 U/UTP Copper Cable
Overview
TX6000™ Enhanced Category 6 U/UTP Copper Cable
The TX6000™ Cat 6 UTP copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin (CMP) insulation. The copper conductors shall be twisted in pairs, separated by a cross-divider and covered by a low smoke, flame-retardant, plenum-rated, blue jacket.
Also known as: 613056257498, PUP6004BU-WLP, PDTPUP6004BUWLP
Specifications
| Gauge: | 23 AWG |
| Color: | Blue |
| Conductors: | 4 Pair |
| Type: | CAT 6 |
| Insulation: | CMP |
| Gauge: | 23 AWG |
| Conductors: | 4 Pair |
| Insulation: | CMP |
| Color: | Blue |
| Type: | CAT 6 |