
EBS Series Emergency LED Egress, Hazardous Rated Watt, 120-277 VAC 5000K, Lumens
Item #: 1134772
Cat #: EBS23DH-PNCE
UPC: 783936082943
$ 22314.35 EA
Company wide:
0
in stock
Documents & Guides
KIL EBS23DH-PNCE EBS 1 EBSHK
Overview
KIL EBS23DH-PNCE EBS 1 EBSHK
Also known as: 783936082943, EBS23DH-PNCE, KILEBS23DHPNCE
Features & Benefits
- LED Heads provide clear crisp illumination at 5000° Kelvin
- LED Head L70 value 100,000 hours for minimal maintenance
- Two head models up to 500% brighter than competitive conventional units
- Enclosure Type 4 (NEMA 4) for wet and harsh locations
- Group B is standard when using EBSHK type heads
- Automatic Safety Disconnect – Removing main cover disconnects battery power
- Ambient Suitability 0°C to 45°C Battery Unit Heads to 55°
- Compact unit requires only two mounting points
- World Voltage 120-277 VAC 50/60Hz input Other Features
Specifications
No Specifications Available