1" T-Type Fitting, Cover and Gasket

Item #: 1134715

Cat #: EAT-3CGN

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
E Series Fitting, Aluminum, E-Pak 1" - T Type - Cover and Gasket

Overview

E Series Fitting, Aluminum, E-Pak 1" - T Type - Cover and Gasket
Also known as: EAT-3CGN, KILEAT3CGN

Specifications

Size: 1 in
Size: 1 in