E Series - Aluminum Conduit Body With Cover And Gasket - LL Type - Hub Size 4 Inch

Item #: 1134675

Cat #: EALL-10CG

UPC: 783936075198

$ 285.93 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Conduit Body with Cover And Gasket - LL Type - Hub Size 4"

Overview

Aluminum Conduit Body with Cover And Gasket - LL Type - Hub Size 4"
Also known as: 783936075198, EALL-10CG, KILEALL10CG

Features & Benefits

  • Flat back design for easy mounting close to walls
  • Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
  • May be used on aluminum or steel conduit
  • Lightweight, makes installation simple
  • Ideal for commercial and light industrial applications
  • Furnished with cover and gasket

Specifications

No Specifications Available