2" Conduit Body, Cover and Gasket

Item #: 1134669

Cat #: EALB-6CGN

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
E Series Fitting, Aluminum, E-Pak 2" - Cover and Gasket

Overview

E Series Fitting, Aluminum, E-Pak 2" - Cover and Gasket
Also known as: EALB-6CGN, KILEALB6CGN

Specifications

Size: 2 in
Size: 2 in