1" LB E Series Fitting, Aluminum

Item #: 1134666

Cat #: EALB-3CGN

UPC: 783936108612

$ 21.80 EA
Company wide:
0 in stock
Documents & Guides
1" LB E Series Fitting, Aluminum

Overview

1" LB E Series Fitting, Aluminum

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936108612, EALB-3CGN, KILEALB3CGN

Features & Benefits

  • Flat back design for easy mounting close to walls
  • Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
  • May be used on aluminum or steel conduit
  • Lightweight, makes installation simple
  • Ideal for commercial and light industrial applications

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in
Material: Aluminum