E Series Fitting, Aluminum, Type LB 3/4" E-Pak

Item #: 1134665

Cat #: EALB-2CGN

UPC: 783936108605

$ 16.17 EA
Company wide:
0 in stock
Documents & Guides
E Series Fitting, Aluminum, Type LB 3/4" E-Pak, Cover & Gasket Included

Overview

E Series Fitting, Aluminum, Type LB 3/4" E-Pak, Cover & Gasket Included

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936108605, EALB-2CGN, KILEALB2CGN

Features & Benefits

  • Flat back design for easy mounting close to walls
  • Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
  • May be used on aluminum or steel conduit
  • Lightweight, makes installation simple
  • Ideal for commercial and light industrial applications

Specifications

Type: Type LB
Hub Diameter: 3/4 in
Type: Type LB
Hub Diameter: 3/4 in