2" C-Type Fitting, Cover and Gasket

Item #: 1134655

Cat #: EAC-6CGN

UPC: 783936108582

$ 64.28 EA
Company wide:
0 in stock
Documents & Guides
E Series Fitting, Aluminum, E-Pak 2" - C Type - Cover and Gasket

Overview

E Series Fitting, Aluminum, E-Pak 2" - C Type - Cover and Gasket

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936108582, EAC-6CGN, KILEAC6CGN

Features & Benefits

  • Flat back design for easy mounting close to walls
  • Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
  • May be used on aluminum or steel conduit
  • Lightweight, makes installation simple
  • Ideal for commercial and light industrial applications

Specifications

Hub Diameter: 2 in
Hub Diameter: 2 in