4" Hub Deflection Fitting, 3/4" Lateral Movement and 30° Deflection, Zinc Alloy/Silicone Rubber

Item #: 1134624

Cat #: DF-400GG

UPC: 783936156101

$ 11664.14 EA
Company wide:
0 in stock
4 Inch Hub Deflection Fitting, With Casted ZA12 Zinc Alloy Couplings Coated With Polyolefin and Silicone Rubber Sleeve to Allow 3/4 Inch Lateral Movement and 30 Degree Deflection

Overview

4 Inch Hub Deflection Fitting, With Casted ZA12 Zinc Alloy Couplings Coated With Polyolefin and Silicone Rubber Sleeve to Allow 3/4 Inch Lateral Movement and 30 Degree Deflection

DF Coated Series Deflection fittings compensate any directional movement between two conduit joints. The Polyolefin coat adds additional corrosion resistance in applications where abnormal environmental conditions exist. These fittings can withstand sporadic vibrations channeled by rotating equipment or vehicular traffic. DF fittings allow for a ¾” contraction and extension movement as well as a 30° angular deflection to any direction and still maintain its structural integrity.

Also known as: 783936156101, DF-400GG, KILDF400GG

Specifications

Diameter: 4 in
Material: Zinc Alloy, Silicone Rubber
Finish: Polyolefin Coated
Diameter: 4 in
Finish: Polyolefin Coated
Material: Zinc Alloy, Silicone Rubber