DEDS Series, 30 Amp Max, Non-Fused Disconnect Switch W/ 1 Aux Contact

Item #: 1134576

Cat #: DEDS-30A

UPC: 783936116433

$ 6089.10 EA
Company wide:
0 in stock
Documents & Guides
KIL DEDS-30A CLII 30A NON-FUS

Overview

KIL DEDS-30A CLII 30A NON-FUS
Also known as: 783936116433, DEDS-30A, KILDEDS30A

Features & Benefits

  • Bolted and gasketed cabinet type construction insures the exclusion of conductive or combustible dusts from entering the assembly.
  • Enclosure and external handle is copper-free aluminum alloy (less than 4/10 or 1%).
  • Cover bolts are stainless steel.
  • External handle is vault type with standard provisions for locking in the "OFF" position with up to three padlocks.
  • Provisions for locking in "ON" position available as factory modification (Add suffix SU40 to catalog number).
  • Eaton (Cutler-Hammer) Type DS Switches.
  • Two cast conduit hubs, one top and one bottom.
  • Internal disconnect handle mechanism is a sliding plate mounted to the cover.
  • N/A

Specifications

No Specifications Available