DBF Series - Steel 60 Watt Fluorescent Light Fixture (Three Lamps Not Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch

Item #: 1134479

Cat #: DBF60303

UPC: 783936121833

Company wide:
0 in stock
Documents & Guides
KIL DBF60303 DBF FLUOR 3L 60W

Overview

KIL DBF60303 DBF FLUOR 3L 60W
Also known as: 783936121833, DBF60303, KILDBF60303

Specifications

No Specifications Available