DBF Series - Steel 60 Watt Fluorescent Light Fixture (Two Lamps Not Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch

Item #: 1134477

Cat #: DBF60302

UPC: 783936121826

Company wide:
0 in stock
Documents & Guides
KIL DBF60302 DBF FLUOR 2L 60W

Overview

KIL DBF60302 DBF FLUOR 2L 60W
Also known as: 783936121826, DBF60302, KILDBF60302

Specifications

No Specifications Available