DBF Fluorescent Three Lamp 60W Fluorescent 120V

Item #: 1134474

Cat #: DBF6013

UPC: 783936101200

Company wide:
0 in stock
Documents & Guides
No Documents Available
KIL DBF6013 FIXT FLUOR 60W 12

Overview

KIL DBF6013 FIXT FLUOR 60W 12
Also known as: 783936101200, DBF6013, KILDBF6013

Specifications

No Specifications Available