DBF Series - Steel 55 Watt Fluorescent Light Fixture (Four Lamps Not Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch

Item #: 1134466

Cat #: DBF55304

UPC: 783936121802

Company wide:
0 in stock
Documents & Guides
KIL DBF55304 DBF FLUOR 4L 55W

Overview

KIL DBF55304 DBF FLUOR 4L 55W
Also known as: 783936121802, DBF55304, KILDBF55304

Specifications

No Specifications Available