DBF Series - Steel 54 Watt Fluorescent Light Fixture (Two Lamps Not Included) - 347-480V At 50/60Hz - Hub Size 3/4 Inch

Item #: 1134461

Cat #: DBF54332

UPC: 783936121789

Call for price
Company wide:
0 in stock
Documents & Guides
KIL DBF54332 DBF FLUOR 2L 54W

Overview

KIL DBF54332 DBF FLUOR 2L 54W
Also known as: 783936121789, DBF54332, KILDBF54332

Specifications

No Specifications Available