DBF Series - Steel 54 Watt Fluorescent Light Fixture (Three Lamps Not Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch

Item #: 1134459

Cat #: DBF54303

UPC: 783936121772

Call for price
Company wide:
0 in stock
Documents & Guides
KIL DBF54303 DBF FLUOR 3L 54W

Overview

KIL DBF54303 DBF FLUOR 3L 54W
Also known as: 783936121772, DBF54303, KILDBF54303

Specifications

No Specifications Available