DBF Series - Steel 28 Watt Fluorscent Light Fixture (Three Lamps Not Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch

Item #: 1134410

Cat #: DBF28303

UPC: 783936121741

Company wide:
0 in stock
Documents & Guides
KIL DBF28303 DBF FLUOR 3L 28W

Overview

KIL DBF28303 DBF FLUOR 3L 28W
Also known as: 783936121741, DBF28303, KILDBF28303

Specifications

No Specifications Available