DBF Series - Steel 28 Watt Fluorscent Light Fixture (Two Lamps Not Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch

Item #: 1134408

Cat #: DBF28302

UPC: 783936121734

Company wide:
0 in stock
Documents & Guides
KIL DBF28302 DBF FLUOR 2L 28W

Overview

KIL DBF28302 DBF FLUOR 2L 28W
Also known as: 783936121734, DBF28302, KILDBF28302

Specifications

No Specifications Available