Anti-Gust Intake, 6" Diameter

Item #: 1134165

Cat #: V12570

UPC: 772371137172

Company wide:
0 in stock
Documents & Guides
Anti-Gust Intake, 6" Diameter

Overview

Anti-Gust Intake, 6" Diameter
Also known as: 772371137172, V12570, BRNV12570

Specifications

Diameter: 6 in
Diameter: 6 in