90° 1/2" Iron Elbow, Male/Female

Item #: 1134118

Cat #: BL-90-1M

UPC: 783936170367

$ 15.59 EA
Company wide:
0 in stock
Documents & Guides
90° 1/2" Iron Elbow, Male/Female

Overview

90° 1/2" Iron Elbow, Male/Female
Also known as: 783936170367, BL-90-1M, KILBL901M

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in