Aluminum, Feed-Thru, Compact, Non-Fused, Disconnect Switch Enclosure with ABB Switch - 60A/3P/600VAC

Item #: 1134095

Cat #: B7NFD26A

UPC: 783936009766

$ 5594.19 EA
Company wide:
0 in stock
Aluminum, Feed-Thru, Compact, Non-Fused, Disconnect Switch, Enclosure, with ABB Switch - 60 Amp, 3-Pole, 600 Volt AC, 40 Horse Power Max

Overview

Aluminum, Feed-Thru, Compact, Non-Fused, Disconnect Switch, Enclosure, with ABB Switch - 60 Amp, 3-Pole, 600 Volt AC, 40 Horse Power Max

The B7NFD series of disconnects is offered for UL98 & UL508 applications. Horsepower rated switches for motor disconnects along with general purpose circuit protection.

Also known as: 783936009766, B7NFD26A, KILB7NFD26A

Features & Benefits

  • Compact size enclosures provide application flexibility with cost savings over industry standard sizes.
  • Few cover bolts reduces installation and maintenance time.
  • Gasketed flange with O-ring located inside bolt circule to seal out moisture.
  • Rotary handle style operating mechanism with lockout provision as standard.
  • Removable ductile mounting lugs adjust to irregular mounting surfaces.
  • Bodies have top and bottom drilled and taped conduit entrances for power connections, with custom openings available.
  • ABB UL98 certified switch supplied for 600VAC, 30, 60 & 100 Amp unit available.
  • ABB UL508 certified switch supplied for 600VAC, 16, 32, 40, 63 & 80 Amp unit available.
  • Enclosures - Copper-free cast aluminum (less than 4/10 of 1% copper content).

Specifications

Type: Disconnect Switch, Hazardous Location
Poles: 3
Horsepower: 40
Volts AC: 600
Amps: 60
Material: Aluminum
Type: Disconnect Switch, Hazardous Location
Horsepower: 40
Amps: 60
Poles: 3
Volts AC: 600
Material: Aluminum