
$ 3410.32 EA
Company wide:
0
in stock
Documents & Guides
B7MSN Series - Aluminum 3-Pole, 3-Phase Compact Push Button Style Enclosure with Manual Square D NEMA Starter - B7EQ Enclosure - NEMAstarter Size 0 - 5Hp Max
Overview
B7MSN Series - Aluminum 3-Pole, 3-Phase Compact Push Button Style Enclosure with Manual Square D NEMA Starter - B7EQ Enclosure - NEMAstarter Size 0 - 5Hp Max
Also known as: 783936009810, B7MSN2PS0C, KILB7MSN2PS0C
Features & Benefits
- Compact size enclosures provide application flexibility with cost savings over industry standard sizes.
- Type 4, 4X rated for protection from hose directed water and corrosion.
- Pre-drilled to facilitate easy field installation of starters.
- Large double green/red start-stop push buttons.
- Can be pad locked in “OFF” position.
- Provisions for drain and breather.
- Bolt on ductile mounting lugs.
- Two 1-1/2” NPT conduit openings provided as standard, with custom openings on request.
- Universal design accommodates, as standard, starter manufacturers including Allen-Bradley 609 Series, Cutler-Hammer B100M Series, GE CR106 Series and Square D 2510M Series.
Specifications
No Specifications Available