
Bolted Enclosure, B7E Series, 12 X 29.75 X 8.88, Cast Aluminum
Item #: 1134006
Cat #: B7EG
UPC: 783936020242
$ 11592.86 EA
Company wide:
0
in stock
Documents & Guides
B7E Series, 12 X 29.75 X 8.88, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Bolted Enclosure
Overview
B7E Series, 12 X 29.75 X 8.88, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Bolted Enclosure
Also known as: 783936020242, B7EG, KILB7EG
Features & Benefits
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Quick release, captivated cover bolts of 316 grade stainless steel for maximum protection from corrosion.
- Triplelead bolts require only 3-1/2 turns to disengage.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Mounting lugs are bolt on, made from ductile aluminum alloy.
- Back pan mounting holes predrilled.
- Conduit and device openings factory or field installed.
- Aluminum hinges and stainless steel hardware standard on mid to large size boxes.
- Recessed flange notches to allow for easier cover opening.
Specifications
No Specifications Available