
$ 4250.71 EA
Company wide:
0
in stock
Documents & Guides
KIL B7EA ENLCL PRISM 6.5 X 13
Overview
KIL B7EA ENLCL PRISM 6.5 X 13
Also known as: 783936020174, B7EA, KILB7EA
Features & Benefits
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Quick release, captivated cover bolts of 316 grade stainless steel for maximum protection from corrosion.
- Triplelead bolts require only 3-1/2 turns to disengage.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Mounting lugs are bolt on, made from ductile aluminum alloy.
- Back pan mounting holes predrilled.
- Conduit and device openings factory or field installed.
- Aluminum hinges and stainless steel hardware standard on mid to large size boxes.
- Recessed flange notches to allow for easier cover opening.
Specifications
No Specifications Available