
B7C Series - Aluminum Circuit Breaker Enclosure - 400A Max
Item #: 1133988
Cat #: B7CD
UPC: 783936016153
$ 11376.36 EA
Company wide:
0
in stock
Documents & Guides
KIL B7CD ENCL CIRCUIT BREAKER
Overview
KIL B7CD ENCL CIRCUIT BREAKER
Also known as: 783936016153, B7CD, KILB7CD
Features & Benefits
- Copper-free, cast aluminum construction (less that 4/10 of 1%).
- High strength, lighter in weight, corrosion resistant.
- Hinged Cover is standard (left side hinge).
- More wiring room - Meets the latest NEC/CEC wire bending requirements for circuit breaker enclosures.
- Ductile Mounting Lugs - Lugs are made of ductile aluminum alloy to adjust to irregular mounting surfaces without damage to enclosure.
- Universial Mounting Pan - Sheet aluminum pan is pre-drilled to facilitate easy field installation of major circuit breaker brands.
- Provision for grounding supplied as standard.
- Conduit Openings Supplied - Standard conduit openings include power conduit top and bottom and a plugged opening suitable for field installation of drain and breather.
- Special conduit openings can be supplied at factory, or can be field installed.
Specifications
No Specifications Available