
Size 0, Cutler-Hammer 3 Pole 3 Wire 3A Combo Starter 480V Coil
Item #: 1133942
Cat #: B7020HKCA
UPC: 783936096025
$ 9467.57 EA
Company wide:
0
in stock
Documents & Guides
KIL B7020HKCA SZ 0 CH 3P3W 3A
Overview
KIL B7020HKCA SZ 0 CH 3P3W 3A
Also known as: 783936096025, B7020HKCA, KILB7020HKCA
Specifications
No Specifications Available